Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 Inch Thick Diamond Tuff Mat

1 Inch Thick Diamond Tuff Mat

1 Inch Thick Diamond Tuff Mat Provides Maximum Relief for Leg and Back Discomfort For Long Periods of Standing.

1 Inch Thick Diamond Tuff Mat is a durable anti-fatigue/anti-slip mat with a vinyl diamond plate top surface that provides tractions and sure footing. The 1" thick foam base provides maximum comfort for long periods of standing time. Diamond-Tuff™ Max is available in workstation/stock sizes and full rolls of 75 feet for applications that require a longer mat such as assembly lines. The non-directional diamond plate top surface is easy to sweep or damp mop clean. Diamond-Tuff™ Max combines a heavy-duty PVC top surface with a dense closed cell foam base for lasting durability in commercial or industrial environments. Mat color is Black. Border color is Yellow or None. Dimensions vary. ASTM certified.


COMPARE
TYPE THICKNESS" L" W" MAT COLOR BORDER COLOR SURFACE MATERIAL BACKING IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

52.206.226.77, 204.246.174.107:33