Andersen Hog Heaven Modular Mats

Andersen Hog Heaven Modular Mats

Andersen Hog Heaven II Modular Tile Comfort, Workstation Comfort, and Linkable Mats

Made for dry/indoor area. Outstanding anti-fatigue qualities for dry areas. Solid 20% recycled Nitrile rubber top surface has excellent chemical and oil resistance. Closed cell Nitrile rubber cushion provides long lasting comfort. Welding safe. Nitrile rubber surface is molded to the cushion backing (not glued) so the surface will not delaminate. Rubber surface remains flexible for the life of the product and will not curl or crack. Border is available in black and yellow striped.

  • Linkable mats offer grit or non-grit options
  • Modular Traffic mats have drainable and non-drainable options
  • Workstation mats are modular without being linkable
  • All available in black or yellow border
Andersen mats can have a +/- 3% dimensional variance due to the manufacturing process.


COMPARE
ITEM DESCRIPTION STYLE THICKNESS" WIDTH" LENGTH" BORDER COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.8.44:26