Andersen Sure Stride and Sure Stride Plush Mats

Andersen Sure Stride and Sure Stride Plush Mats

M+A Matting (formerly Andersen Co.) Sure Stride and Sure Stride Plush Disposable Mats Reduces Trips and Provides a Safe Walking Surface.



    M+A Matting (formerly Andersen) Sure Stride and Sure Stride Plush Disposable Mats are certified high traction by the National Floor Safety Institute (NFSI) for safe surfaces in buildings, offices, work areas, and more. Low profile design reduces tripping hazards. Adhesive backing keeps mats flat and in place. Carpet surfaces have a moisture barrier and are treated with anti-microbial to keep carpets sanitary. Standard and Plush disposable mat styles available.

    • Mats are made from durable material that will withstand cart traffic
    • Post-consumer recycled PET fiber mat with moisture barrier adhesive backing
    • 1/4" Thick
    • High Traction commercial use hard floor surfaces
    • Moisture barrier keeps liquids from soaking through to the floor, and is easy to clean
    • Installation is quick and easy
    • Cut individual mats as needed from roll for custom size
    • High performance for 3-6 months under normal use
    • Width is 36"
    • Roll lengths are 30" or 100"
    • Mat color is charcoal


COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR SURFACE MATERIAL BACKING MATERIAL PATTERN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

34.203.213.116, 54.182.230.77:34