14 Gauge Stainless Steel Workbenches

14 Gauge Stainless Steel Workbenches

Easy-To-Clean, NSF Rated Stainless Steel Work Tables Are Perfect For Use In All Food Service Settings.

These heavy-duty 14 Gauge stainless steel workbenches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. 96"W benches come with 6 legs for added strength. Benches are available with an open leg or an 18 gauge stainless or galvanized steel lower shelf

All models:

  • Height: 35"
  • Leg Diameter: 1-5/8"
  • 1"H adjustable leveling feet.
  • 600lb Capacity
  • Meets NSF and ISDA standards.


W"
  • W"
D"
  • D"
LOWER SHELF
  • LOWER SHELF
COMPARE DIMENSIONS
W" D" LOWER SHELF IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

54.236.246.85, 70.132.60.72:25