Economy Flat Top Work Tables With Galvanized Enclosure

Economy Flat Top Work Tables With Galvanized Enclosure

Flat Top Work Tables With Enclosure Provides Open Front Base For Full Access Storage.

Economy Flat Top Work Tables With Galvanized Enclosure are constructed with an 18 gauge galvanized steel body. Type 430 and 304 stainless steel tops polished to a #4 mill finish for long lasting durability. Top offers 2 in. turn down on 4 sides. Heavy gauge steel box channels provide increased rigidity. Sound deadened between table top and channels. 1-5/8 inch diameter legs are 1 inch adjustable with impact resistant plastic feet. Heliarc welded for extra strength. NSF listed. Fully assembled. Available in various dimensions and capacities. Color finish is Stainless.


W"
  • W"
D"
  • D"
TOP CONSTRUCTION
  • TOP CONSTRUCTION
CAPACITY CUBIC FT.
  • CAPACITY CUBIC FT.
MATERIAL
  • MATERIAL
COMPARE DIMENSIONS
W" D" TOP CONSTRUCTION CAPACITY CUBIC FT. MATERIAL BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.93.85, 70.132.33.74:36