Metro Chrome Post Utility Carts

Metro Chrome Post Utility Carts

Chrome Post Plastic Shelf Utility Carts Economic Utility Carts, Metro myCart Utility Carts, and Metro Deep Ledge Utility Carts are great for using practically anywhere, including shops, restaurants, schools, and offices.

Chrome Post Plastic Shelf Utility Carts.

Economic Utility Carts,Metro myCart Utility Carts, and the Metro Deep Ledge Utility Cartis great for using practically anywhere, including shops, restaurants, schools, and offices.

These multi-purpose, carts. Polymer Utility Cart comes complete with smooth, easy-to-clean polyurethane shelves that attach to chrome-plated posts and feature a molded-in lip to contain messy spills. Ships KD easy to assemble,

myCart Utility Carts feature 300 to 500 lb capacities, 4 to 5" rubber caster options and a molded ergonomic handle. Deep Ledge Utility Carts have a 300 lb capacity, 4" rubber casters and 2-3/4" deep shelves. These carts are great for work stations and keep items in place during transport

Dimensions include handle

  • NSF listed
  • myCart offers 50% more legroom
  • Corrosion proof and impact resistant
  • myCart offers 7/16" retaining lip on each shelf
  • Deep Ledge carts have a150 lb. weight capacity per shelf
  • Deep Ledge versions contain spills and stabilize contents


L"
  • L"
W"
  • W"
H"
  • H"
SHELF QTY
  • SHELF QTY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS SHELF WHEEL
L" W" H" SHELF QTY CART TYPE DIA." TYPE CAP LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.60.122:104