Interactive Whiteboards

Interactive Whiteboards

Interactive Whiteboards And iTeach™ Carts Are Used For Schools, Offices And Other Commercial or Institutional Applications.

Interactive Whiteboards And iTeach™ Carts are solidly made for long lasting durability and dependability. Interactive Whiteboards provide a projection surface and magnetic display that combines whiteboard durability with a computer and front projection for a full interactive experience with vivid images, video and audio. Device driver software enables finger touch control. Images are projected on surface from a digital projector connected to the host computer's video output. Surface can be written on with dry-erase, semi-permanent, water-soluble pens or crayons. Standard eraser/cleaner not included. Available with Off-White Porcelain Steel or Light Gray Projection Plus® Porcelain Steel that cuts glare up to 60%. RoHS compliant. TAA Compliant. Limited Lifetime Warranty. iTeach™ Carts make interactive whiteboards mobile and height adjustable. Accommodate boards up to 2 inch thick. UL-approved electric systems allow 20 inches of smooth height adjustment from 12 inches at the bottom to 84 inches at the top. Choose from 3 Projector Arm styles stability tested up to 25 lbs. at full extension. Other optional items include Sidearm Table that accepts laptops and mounts on either side, Speaker Shelf that is used for speakers or video conferencing equipment and Electrical Assembly that mounts to the back and has three outlets and a 25 foot cord. Carts are TAA compliant. Meets ADA requirements and Architectural Barriers Act Accessibilities guidelines. 10 Year Limited Warranty.


* FREE Shipping on these items

BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
COLOR
  • COLOR
W"
  • W"
H"
  • H"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
BRAND DESCRIPTION TYPE COLOR W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.105.6:46