Friedrich Multi-Zone Ductless Split Air Conditioners

Friedrich Multi-Zone Ductless Split Air Conditioners

Friedrich Multi-Zone Ductless Split Air Conditioners are Incredibly quiet, sleek and energy-efficient, ductless split systems are the smart way to cool rooms without ductwork—even those without windows or exterior walls. The entire line utilizes Inverter Technology which allows systems to reach the desired temperature faster, maintain it more accurately, and reduce energy costs, which is especially beneficial in multizone systems where room temperature set points vary and some indoor units may be turned off in unoccupied rooms. SEER ratings up to 25.0. Friedrich's high efficiency multi zone heat pumps feature comfort and convenience all year round. In heating mode, these systems use approximately 1/4 of the energy required by electric heat.

Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

Installation Line Sets are Available for Purchase by Clicking the Following Link here

Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here


NUMBER OF ZONES
  • NUMBER OF ZONES
SEER
  • SEER
COMPARE
NUMBER OF ZONES CONFIGURATION BTU's SEER EER VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.140.29:25