MAMAC Static Pressure Probe A-520-1-A-1

Rollover image to zoom in

Click image to enlarge

MAMAC Static Pressure Probe A-520-1-A-1

Item #: WBB2184784

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.40
Product Information
Customer Review
Product Q&A
MAMAC Static Pressure Probe A-520-1-A-1

The A-520 Static Pressure Probe is designed to pick up static pressure in a duct, plenum, air handler or other HVAC equipment. The probe has two orifices vertically opposite each other to cancel out any air flow induced errors. If a bent tube with a single orifice at the end is used to pick up static pressure in a duct, the air flowing across the probe may cause a small low pressure within the probe. This low pressure acts against the duct static pressure and hence induces an error which is exponentially proportional to the air flow. As the air flow increases, this error will increase, also; and as the flow decreases, the error decreases in an exponential relationship.

Features:

  • Unique dual orifice design to eliminate airflow error
  • ΒΌ" brass hose barb connection for transducer/switch
  • Available in 4" and 8" probe lengths
  • 6061T-6 aluminum alloy
  • Gasketed mounting flange, brass connector, and mounting holes guarantee quick and easy installation


Documents

Documents are in PDF format

Product Specifications

    • BRANDMAMAC
    • LENGTH INCHES1-1/2
    • WIDTH INCHES1/4
    • HEIGHT INCHES4
    • WEIGHT LBS1.5 oz./.09 lbs
    • COLORMetal
    • CONSTRUCTIONAluminum
    • TEMPERATURE - OPERATING RANGE °F0 to 175
    • AMBIENT TEMPERATURE °F0 to 175
    • AMBIENT TEMPERATURE °C-18 to 80
    • TEMPERATURE - OPERATING RANGE °C-18 to 80
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERA-520-1-A-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed