Airmaster Fan 60031 30" Evaporative Blower Pedestal Fan 8800CFM

Rollover image to zoom in

Click image to enlarge

Airmaster Fan 60031 30" Evaporative Blower Pedestal Fan 8800CFM

Item #: WB795790

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 699.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
30" DIAMETER EVAPORATIVE PEDESTAL FANS
Blower Pedestal Fan

Lowers air temperature to dew point. Patented 3 misting nozzle fan head provides water output up to 6 GPH. 1/3 HP single-phase, 115V ball bearing motor propels 3 blades. Includes a waterproof 2-speed switch. Dual point filtering system features a stainless steel in-line filter. Epoxy powder coated finish. 15'L 3 conductor cord. Blower Pedestal Fan features venturi housing. Mounting yoke fan allows 360 degree tilt adjustments. UL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES35
    • DEPTH INCHES13
    • HEIGHT INCHES60
    • BLADE DIAMETER INCHES30
    • FAN DIAMETER INCHES30
    • COLORBlue
    • ASSEMBLYUnassembled
    • CFM HIGH8,800
    • CFM LOW6,000
    • VOLTAGE115
    • HORSEPOWER1/3
    • GALLONS PER HOUR6
    • NOZZLES3
    • MOUNT TYPEPedestal
    • DESCRIPTIONEvaporative Blower Pedestal Fan
    • APPROVALS OR CERTIFICATIONSUL Listed
    • MANUFACTURER PART NUMBER60031
    • MODELAMF-30-B

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Fan

Your review: Fan is nice, moves a lot of air. Misting feature is more like sprinkling, puts out way too much water. I should of bought a swamp cooler.

Pros: Nice fan

Cons: Poor packaging, soaks everything .

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

What is the decibel rating for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result