Best Value Industrial Portable Evaporative Coolers

Best Value Industrial Portable Evaporative Coolers

Best Value Industrial Portable Evaporative Coolers Produce Effective Cooling, Particularly in Arid Environments.

Evaporative Air Coolers provide an economical and environmentally-friendly means of keeping spaces cool. Water and forced air are combined to reduce air temperatures by as much as 26°F. Coolers are made with a micro-computer programmed control panel with LCD display and an Auto-Shutoff feature for pump motor when water levels drop below the limit. Fan operates at three selectable speeds, and a thick cooling pad ensures reliable heat absorption. Four rubber casters with brakes allow easy mobility. Remote control included. Built-in timer allows cooler to be programmed to turn on or shut off at preselected times. Direct drive. CFM high and HP vary per model.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MEDIA PADS
BRAND FAN DIAMETER " CFM HIGH HP TANK CAP. GAL DRIVE TYPE COOLING SQ. FT IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

34.237.76.91, 34.195.252.241:31