Dehumidifiers for Crawl Space

Dehumidifiers for Crawl Space

Dehumidifiers For Crawl Space Provide Efficient Moisture Control For Limited Space Environments Including Commercial, Remediation, and Other Related Applications.

The dual intake technology improves unit efficiency and performance in a wide range of operating conditions. The dehumidifiers are made of a polyethylene roto-mold housing or galvanized steel construction for strength and corrosion resistance. The compact design stacks up to 3 units high maximizing storage and features handle grips for convenient positioning and transport. The auto purge pump with drainage hose automatically purges when full for maintenance ease. The high visibility, electronic display is designed to monitor job site humidity while recording work time. ETL approved. CFM and dimensions vary per model.


COMPARE DEHUMIDIFICATION DIMENSIONS
PINTS / DAY CFM W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.83.123:215