Fantech Heat Recovery Ventilators

Fantech Heat Recovery Ventilators

Fantech Heat Recovery Ventilators Provide Air Circulation And Exhaust For Applications Including Residential, Commercial, Industrial And More.

Fantech heat recovery ventilators are made galvanized steel for long lasting durability and corrosion resistance. Ventilators allow air supply tempering, reduce HVAC system loads and provide preset defrost sequence. Type is Heat Recovery Ventilator. Available duct sizes are 4", 5", 6" and 8". Wattages range from 40 to 1320. Color is Off White. ETL listed. Dimensions very per model.


Customers Who Viewed This Also Viewed

DUCT SIZE"
  • DUCT SIZE"
WATTS
  • WATTS
COMPARE MANUFACTURER'S DIMENSIONS
BRAND PART NUMBER L" W" H" DUCT SIZE" WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

34.203.213.116, 70.132.60.72:28