Air-Flo Fiberglass Shutter-Mount Exhaust Fans

Air-Flo Fiberglass Shutter-Mount Exhaust Fans

Air-Flo Fiberglass Shutter-Mount Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

Air-Flo fiberglass shutter-mount exhaust fans are made of fiberglass for long lasting durability and corrosion resistance. Shutters regulate ventilation flow, prevent external air entry and deter intrusion for resistance to corrosive gases, vapors and pests. Features epoxy-coated wire guards and thermally protected motor for unit safety and stability. Ships fully assembled and easy to install. CFM high ranges from 524 to 4876. HP ranges from 1/20 to 1/2. Amps range from 1.9 to 6.7. Color finish is Beige. UL listed and meets OSHA requirements. Dimensions vary per model.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HORSEPOWER
  • HORSEPOWER
CFM HIGH
  • CFM HIGH
COMPARE
FAN DIAMETER INCHES HORSEPOWER CFM HIGH VOLTAGE DRIVE TYPE PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.84.186.122, 70.132.33.74:22