Front Flange Exhaust Shutters

Front Flange Exhaust Shutters

Front Flange Exhaust Shutters Are Used For Venting Direct Drive Or Belt Driven Exhaust Fans.

Front Flange Exhaust Shutters allow horizontal airflow in one direction and prevent reverse airflow, while protecting from environmental elements when the flow is stopped. Shutters are made with either Aluminum or Galvanized Steel Frames with aluminum blades. Frame comes with integrated weather stripping for strength and weather protection. Blades are made with flanged ends for added protection against the elements. Counterbalanced blades allow shutters to be mounted vertically to 45 degrees. 2500 FPM maximum velocity. 180°F maximum temperature. Available in a variety of sizes.

MADE IN THE USA


INSIDE W"
  • INSIDE W"
INSIDE H"
  • INSIDE H"
OUTSIDE W"
  • OUTSIDE W"
OUTSIDE H"
  • OUTSIDE H"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE VELOCITY INSIDE OUTSIDE
BRAND FEET PER MINUTE W" H" W" H" CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.93.85, 70.132.33.74:28