Vornado® Whole Room Circulators

Vornado® Whole Room Circulators

Vornado® Whole Room Circulators Eliminate Hot And Cold Spots By Keeping Air Evenly Circulated.

Vornado Whole Room Circulators provide constant air circulation to help keep workspaces at an even temperature. Circulators are compact and low-profile, perfect for use on desktops or floors. Multi-speed controls allow maximum control over air flow. Fans operate at 120 volts. CFM range is 70 to 655 for reliable whole room cooling. Energy Smart Fans have efficient brushless DC motor and timer that shuts off air when not needed for up to 80% more energy efficiency than standard fans. Other air circulators available are Small, Small Flat Panel, Large, Medium, Mid Size Pedestal, Large Pedestal, Jr. Retro, Retro and Retro Pedestal. Variety of color finishes available including Aqua, Black, Chrome, Green, Ice White, Pink, Polar White, Red, Vintage White and White to match residential or office decors. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CFM HIGH
  • CFM HIGH
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
DESCRIPTION CFM HIGH COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

54.81.69.220, 34.195.252.40:27