Purolator® Serva-Pak Bag Filters

Purolator® Serva-Pak Bag Filters

Purolator® Serva-Pak Bag Filters Are Used For A Variety Of Filtering Applications And System Requirements.

Purolator® Serva-Pak Bag Filters are constructed of a high density ultra-fine glass microfiber formed into a .25" thick filter blanket and reinforced by an integral scrim backing and assembled in a corrosion-resistant metal support frame for long lasting durability. Design creates rigid, air tight construction with minimum of 85% open face area. Variety of filter efficiencies, sizes and capacities are available. Allows maximum performance in given applications and adapts to frame and track systems. Purolator's unique process of fastening adjacent J-channel frames incurs no media damage during assembly or shipment. UL Class 1 or Class 2. Available series are 40G, 50%, 65%, 85% and 95%. Pocket quantities are 3, 4, 5, 6, 7, 8, 9, 10 and 12. Package quantities are 1, 2, 4, 6 and 8. Sizes vary per type.


WIDTH INCHES
  • WIDTH INCHES
HEIGHT INCHES
  • HEIGHT INCHES
DEPTH INCHES
  • DEPTH INCHES
POCKETS
  • POCKETS
MERV
  • MERV
COMPARE NOMINAL DIMENSIONS MANUFACTURER'S
WIDTH INCHES HEIGHT INCHES DEPTH INCHES POCKETS MERV PACKAGE QUANTITY PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

54.144.75.212, 64.252.151.144:36