Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flanders PREpleat® M13 Extended Surface Pleated Panel Filters

Flanders PREpleat® M13 Extended Surface Pleated Panel Filters

The PREpleat M13 pleated filter has a low initial resistance and supports achievement of LEED credits by significantly improving Indoor Air Quality (IAQ) and reducing energy consumption when upgrading from filters with lower MERV ratings and higher resistance levels. The PREpleat M13 provides an initial efficiency of MERV 13 per ASHRAE Standard 52.2-2007 (80–85%) at a resistance of only .20″ w.g. (2″ depth) when operating at approach velocity of 375 FPM—only 0.30 at 500 FPM. Typical Applications Include Commercial Buildings, food & beverage, healthcare, hospitality, microelectronics, and schools/ universities.

Features

  • High efficiency with low initial resistance.
  • 100% synthetic recyclable high-loft media.
  • 2-piece heavy-duty die-cut frame.
  • Expanded metal backing.
  • Double-wall frame.
  • Diagonal grid supports for maximum strength.



WIDTH INCHES
  • WIDTH INCHES
HEIGHT INCHES
  • HEIGHT INCHES
DEPTH INCHES
  • DEPTH INCHES
QUANTITY
  • QUANTITY
COMPARE PACKAGE MANUFACTURER'S
WIDTH INCHES HEIGHT INCHES DEPTH INCHES MERV QUANTITY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.206.127, 70.132.60.72:26