Horizontal Or Vertical Discharge Fan Forced Suspended Unit Heaters

Horizontal Or Vertical Discharge Fan Forced Suspended Unit Heaters

Suspended Unit Heaters Can Be Installed For Either Vertical Or Horizontal Discharge Applications.

Discharge fan forced heaters have an 18 gauge steel cabinet housing with a long-lasting powder coat finish. These fan forced heaters feature spiral fin steel element with continuously brazed steel fins that allow side draw through airflow. Fan forced heaters include individually adjustable louvers for directional control of air flow up to 15° from straight horizontal position. The automatic reset limit de-energizes these heaters if over-heating occurs. Fan over-ride purges electric heaters of residual heat at shutdown. Control compartment housing has a hinged and latched access door that allows access to wiring for installation and maintenance. Suspended unit heaters feature a totally enclosed permanently lubricated thermally protected motor with unit bearings. 3,300W-20,000 Watt Heaters are 1-speed. 25,000W-50,000 Watt Heaters feature a 2-speed motor. UL approved. 1 Year Limited Warranty. These products are custom built and are subject to 100% cancellation and restocking charges.


* FREE Shipping on these items

BTU
  • BTU
VOLTS
  • VOLTS
WATTS
  • WATTS
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
BTU VOLTS PHASE AMPS WATTS W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

18.212.222.217, 70.132.33.74:29