Serengeti-IR™ Power Vented Gas Infrared Garage Heaters

Serengeti-IR™ Power Vented Gas Infrared Garage Heaters

Serengeti-IR™ Power Vented Gas Infrared Garage Heaters Systems Straight & U-Configuration can heat your Garage or Warehouse with an Energy savings of 30-50% over Conventional Heating Systems.

Serengeti-IR™ Residential Radiant Infrared Tube Heater is the original dry tube gas fired system for heating garages and warehouses. The 40000 to 60000 BTU range is a power vented system with 3.5” OD Emitter tube. b>Propane or Natural Gas powered. Pre Engineered, gas fired, unitary power vented (also known as positive pressure or push through systems) are available from 5 to 30 feet in length. Straight or U-Configuration systems available. Each System includes a Powder Coated Aluminized Steel Burner with a 3 ft power cord and a 3 prong plug for customized configurations. Bright finish aluminum reflectors, tube & reflector hangers and intermediate supports, heat treated aluminized steel radiant tubes, joint sealer, screws, turbulator, stainless steel flexible gas connector with manual gas valve (US Only) and two reflector end caps included for out of the box set up. . Systems are used in use in residential garages, manufacturing plants, warehouses, hangars, loading docks, workshops, fire stations, garages, entire buildings, barns, animal confinement, oil & lube shops, auto dealership, patio’s, pole barns, bump shops, service garages, car & truck wash bays, shipping & receiving docks, steel warehousing, greenhouses, and more. Limited Warranty: One Year on Ignition Controls & Electrical Components, 10 Year on Radiant Tubes – Refer to Owner’s Manual for Details. Please note that products are to be installed in accordance with local codes, laws and regulations and only by a HVAC contractor qualified in the installation and service of gas fired heating equipment. 110 Voltage. CSA Certified. Made in the U.S.A.


FUEL TYPE
  • FUEL TYPE
SHAPE
  • SHAPE
TUBE LENGTH'
  • TUBE LENGTH'
COMPARE TUBE COVERAGE OVERALL
FUEL TYPE SHAPE BTU SQ. FT. TUBE LENGTH' UNIT L' MIN. MOUNT. H' IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.42.146:68