Portable Electric Heaters

Portable Electric Heaters

Portable Electric Salamander Heaters are used in Industrial Settings such as Factories, Assembly Rooms, Warehouses, Garages and Other Enclosed Areas.

These portable, convection heaters raise temperatures gradually to a comfortable level. See the specifics for each model to size your needs according to the area. Steel venturi housing has finned tubular heating elements to provide steady and secure heat at minimal cost. Tubular steel frame with ergonomic handle allows tilt adjustments with rotation stop. Axle-mounted wheels and safety screens on both air intake and output openings provide additional safety and portability. High-limit thermal cutout switch provide ease of use. Wall heaters are designed for direct wire installation. Access panel allows direct wiring connections. Optional 25'L power cord for some models sold separately. Available in Single and 3-Phase Units. Voltages and temperature rise ranges. Dimensions and heating coverage areas vary per model.


* FREE Shipping on these items

BRAND
  • BRAND
WATTS
  • WATTS
BTU
  • BTU
VOLTS
  • VOLTS
PHASE
  • PHASE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND WATTS BTU VOLTS PHASE AMPS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

54.87.18.165, 70.132.60.72:35