Heavy Duty Stationary Packaging Workbench

Heavy Duty Stationary Packaging Workbench

Heavy Duty Stationary Packaging Workbench Is Used For Mailrooms, Small Businesses, Gift Wrapping Stations And Storage Of Packaging Supplies.

Heavy Duty Stationary Packaging Workbench is made of 14 gauge tubular steel for long lasting durability and strength. Workstation features 2" square height adjustable legs from 28 to 34" high at 2" increments. 5000 lb. capacity provides strong, sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are Butcher Block, ESD, and Plastic Laminate which are available with Square Edge or Radius Safety Edge. Color is Blue. Dimensions vary per model.


W"
  • W"
BENCH TOP TYPE
  • BENCH TOP TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS BENCH W/O ELECTRIC BENCH WITH ELECTRIC
W" D" BENCH TOP TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.79.137:102