Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Switch Mats

Safety Switch Mats

Bircher Reglomat Safety Switch Mats Are Used As A Signal For Activation Or Cessation Of Machinery

. Bircher Reglomat Safety Switch Mats are made out of polyurethane for long lasting durability. Mats are totally sealed and water resistant. Mats can be wired as a two or four-wire system. Each mat is supplied with two twelve foot 2 X 30 AWG wire leads inside 5 AWG PVC jacket, exiting the middle of one side of the mat. Mat weights ranges from 15 to 45 lbs. Actuating force is 66 lbs. Mats are Black with a non-skid diamond surface pattern. Operating temperature ranges from 32° to 125° F. Sizes range from 24" x 24" to 48" x 72". Nema 4 protection class. Meets PL e, safety category 3 acc. to EN ISO 13849, test acc. to EN ISO 13856-1 when used with safety conntroller and resistor.


Showing 15 of 25 items Show All Items

COMPARE
BRAND MFG PART # DESCRIPTION MATERIAL COLOR SURFACE WEIGHT ACTUATING FORCE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 25 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.189.255:66