Wild Dunes Tankless Water Heaters

Wild Dunes Tankless Water Heaters

Wild Dunes Tankless Water Heaters Are Used For Heating Water in Commercial And Industrial Applications.

Wild Dunes Tankless Water Heaters are made with 304 stainless steel construction to provide long lasting durability. Heaters are adjustable in 1 degree increments or used with a thermostat. Dynamic load balancing provides even element wear and longer mean time to failure. Individually fused elements and two software controlled over temperature protections provide optimum performance on some models. Incoloy sheathed elements and RS 232 interface available. Connection sizes range from 3/4" to 1-1/4". Voltages range from 208, 480 and 575. NEMA safety enclosure types are type 3 or type 4. Water temperatures range from 60° to 200° Gallons per minute range from 12 to 55. All Wild Dunes Tankless Water Heaters are three phase. ANSI certified for eyewash stations.


COMPARE
MFG PART # WIDTH INCHES DEPTH INCHES HEIGHT INCHES LOW HIGH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.219.248:62