La-1400 Series Commercial & Light Industrial HEPA & Media Air Purifiers

La-1400 Series Commercial & Light Industrial HEPA & Media Air Purifiers

La-1400 Series Commercial & Light Industrial HEPA & Media Air Purifiers Combine Versatility, Efficiency And Contemporary Styling, and can be mounted in a wall or in the ceiling.

La-1400 Series Commercial & Light Industrial HEPA & Media Air Purifiers are solidly manufactured for long lasting durability and dependability. Can be mounted in a number of ways to suit specific application needs for maximum efficiency. Includes eyebolts to hang unit from ceiling or wall mount kit. Measures 21-1/2"L x 17"W x 19"H overall. Available with Wood Grain, Black or White housing. Media Filter removes 98% of airborne particles as small as 5 microns. HEPA Filter offers 99.97% particle removal as small as 0.3 microns. 120 or 230 volts. 720 Watts.


COMPARE CFM
BRAND HIGH LOW VOLTS TYPE COLOR FILTER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

34.203.213.116, 70.132.60.72:26