Bradmar In-Corner Solid Plastic Bathroom Compartments

Bradmar In-Corner Solid Plastic Bathroom Compartments

Bradmar In-Corner Solid Plastic Bathroom Compartments Create Bathroom Stalls and Areas in Offices.

In-Corner Solid Plastic Bathroom Compartments waterproof, non-absorbent and has a self-lubricating surface which resists marks from graffiti. Durable in damp or wet environments. High Density Polyethylene (HPDE) resins are pressed under high pressure to form a single component for structural integrity. The configuration contains two compartments for a total assembled width of 73" and a total depth is 60". The In-Corner configuration has compartments parallel to the back wall and affixed to one end wall, using the end wall as one end of the configuration. Floor mounted overhead brace partitions are great for heavily trafficked or vandal prone areas. Available colors are Beige or Blue.

  • Integral Hinge
  • Heavy-duty extruded aluminum Slide Latch and Keeper
  • Continuous Aluminum Brackets
  • 15 year warranty



DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION TYPE W" D" CONSTRUCTION COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

52.87.253.202, 70.132.32.72:26