Heating Cables for Pipes

Heating Cables for Pipes

Heating Cables For Pipes Provide Safe and Effective Freeze Protection For Applications Including Residential, Commercial, Industrial, and more.

These cables are designed to install on metal and plastic water pipes to prevent freezing and ensure even water flow. The integrated, energy efficient thermostat automatically regulates the temperature to prevent frozen pipes and possible damage. Available types include Assembly Required and Pre-Assembled. Styles are Constant Wattage and Self Regulating. Plug types are 3-Prong Grounded and Hardwired. Available volts are 120 and 240. Lengths range from 3' to 250'.


BRAND
  • BRAND
LENGTH'
  • LENGTH'
VOLTS
  • VOLTS
DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
APPLICATION
  • APPLICATION
PLUG TYPE
  • PLUG TYPE
COMPARE
BRAND LENGTH' VOLTS DESCRIPTION TYPE APPLICATION PLUG TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

54.87.18.165, 54.182.230.77:33