Global Industrial™ Automatic Floor Scrubbers

Global Industrial™ Automatic Floor Scrubbers

Global Industrial™ Automatic Floor Scrubbers

  • Cleans up to 60,170 sq. ft. per hour
  • Saves time and money with advanced features
  • Simple operation and beautiful results
Simple to use and packed with features, Global Industrial™ Automatic Floor Scrubbers save time while cleaning up to 60,170 square feet per hour. Large capacity solution and recovery tanks maximize work time between refills. Digitally controlled “Soft Start” Battery Management System extends battery run times up to 4.5 hours between charges.

Complete cleaning in one machine. Included pad driver accepts a variety of floor pads (sold separately) for stripping, scrubbing, or buffing floors. Order optional scrub brush to clean rough or uneven surfaces like grouted tile or concrete. Machine dispenses water/cleaning solution and scrubs the floor while collecting and vacuuming the used solution into its onboard holding tank. High capacity water lift vacuum increases the speed and surface area covered as well as reducing drying time. The floor is cleaned and ready to use as quickly as possible.

  • Pad Assist models help the user move the machine forward by the grip of the rotating scrub deck against the floor
  • Traction Drive/Self Propel models use an electric motor to power the unit forward or reverse - requiring less effort to operate and reducing operator fatigue during long cleaning times
  • Ride On model greatly increases the speed and area that can be cleaned, allowing the operator to sit on the unit and drive during the cleaning process saving time
  • Available cleaning widths from 18" up to 34" for small to large areas
  • Water lift up to 120" reduces residual liquid left on the floor increasing safety and reducing the time areas are closed for cleaning/drying
  • Battery run time up to 4.5 hours
Battery charger, pad driver, and squeegee blades included.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE TANK CAPACITY
CLEANING W. WATER LIFT CLEAN SQ.'/HR BATTERY RUN TIME TYPE SOLUTION TANK RECOVERY TANK PAD PRESSURE LBS. SQUEEGEE W. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

100.24.46.10, 54.239.145.48:33