Pullman-Holt HEPA 5 Gallon Vacuums

Pullman-Holt HEPA 5 Gallon Vacuums

Pullman-Holt HEPA 5 Gallon Vacuums Are Used For A Variety Of Industrial Cleanup Applications.

HEPA 5 Gallon Vacuums are made using a heavy gauge steel tank with powder coat finish. High efficiency “Drop-In” style HEPA filter individually certified to have a minimum efficiency of 99.97% at 0.3 microns. Air seal gasket between the motorhead and tanks forms a positive lock fit. A Dacron filter bag covers the entire spacer sleeve and HEPA filter for three-stage filtration, shedding dust for maximum vacuum efficiency. 25’ power cord included. Vacuum tool kits include crushproof hose, two-piece metal wand, floor brush tool and round dusting brush. Wet/Dry Vacuums are available with or without crevice tool included. Dry Vacuum includes a single HEPA filters for maximum cleanliness while running. Additional Paper Filter Bags, Poly Bags, HEPA Filter Assemblies, Radial Pleated HEPA Filters and Wet Pans sold separately.


COMPARE
DESCRIPTION CAPACITY GALLON RECOVERY TANK CAP. HORSE POWER MOTOR AMPS CFM WATER LIFT" HOSE LENGTH POWER CORD LENGTH IMAGE MODEL QTY PRICE
WBB287019
WBB287020
WBB287022