Hoover® HEPA Backpack Vacuums

Hoover® HEPA Backpack Vacuums

Hoover Lightweight BackPack Vacuum Cleaners Provide Serious Cleaning Power On The Go.

Shoulder Vacuum weighs only 9.2 lbs! Hoover vacuum cleaner provides 120 CFM air flow using a 2-stage, 8.5 Amp motor. 6.4 quart capacity tank has a clear dome lid for instant debris inspection. HEPA vacuum cleaner features 3-stage filtration with HEPA filter, shake out cloth bag and Hypercone™ cartridge filter. Ergonomic harness features a sternum clip to secure shoulder straps. Backpack vacuum includes 1-1/2" positive locking hose and an accessory tool kit.
Hushtone™ 6 Quart Backpack increases productivity with this lightweight deisgn and ergonomic harness that enables easy maneuverability with less fatigue, minimizing downtime. HEPA filtration with Hexaguard™ technology and self-sealing bags that trap dust in when disposing. Backpack vacuum features 2 speed motor that provides Hush mode with less disruption at 66 dB and Boost mode for higher performance. Includes anodized aluminum latches and an accessory tool kit. CRI Rated. Limited 2 Year Warranty.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE BAG FILTER
DESCRIPTION QT CAPACITY AMPS CFM POWER CORD L' DECIBELS WEIGHT LBS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.236.48:66