Forklift Maintenance Platforms

Forklift Maintenance Platforms

Forklift work platforms reach higher than ladders and have added safety features including a non-skid forklift platform with 4" toe guard edge, a steel safety screen to shield operator from forklift mast and a safety chain to attach forklift platform to forklift. Forklift work platforms also include 42"H handrails with a locking gate and mid-rail. Forklift platforms have a highly visible orange powder coat finish and 4" swivel casters for easy positioning. Fork pockets are 2" x 7" and 29" on center. Meets ANSI B 56.10 standards.

Choose All-Welded or Ready-to-Assemble forklift work platforms.


Customers Who Viewed This Also Viewed

ASSEMBLY
  • ASSEMBLY
TYPE
  • TYPE
L"
  • L"
W"
  • W"
COMPARE OVERALL DIMENSIONS OPTIONAL BULB CADDY
ASSEMBLY TYPE L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

18.206.241.26, 34.195.252.40:30