SANI-LAV Single And Multi Wash Stations

SANI-LAV Single And Multi Wash Stations

SANI-LAV Single And Multi Wash Stations Are Widely Found In Busy Institutional, Commercial Or Industrial Work Environments.

SANI-LAV Single and Multi Wash Stations are manufactured from Type 304 stainless steel for lasting durability and long service life. Large sink basins with rolled edge limits splashes and overflow to keep work area clean. b>AC Powered Sensor, Single Knee Pedal Valve, Wing Levers, Single Foot Pedal Valve, Double Knee Pedal Valve and Double Foot Pedal Valve available to meet specific plumbing requirements. All sinks include strainer assembly with basket. Compartment lengths listed are 40", 60", 80", 100" and 120". Accommodates users from 1 to 6. Dimensions vary per model.


FLOW RATE GPM
  • FLOW RATE GPM
OVERALL L"
  • OVERALL L"
OVERALL W"
  • OVERALL W"
OVERALL D"
  • OVERALL D"
COMPARTMENT L"
  • COMPARTMENT L"
COMPARE OVERALL COMPARTMENT
MFG PART # FLOW RATE GPM L" W" D" L" W" D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.71.187:60