Bradley® Sentry™ Shallow Bowl Washfountains

Bradley® Sentry™ Shallow Bowl Washfountains

Bradley® Sentry™ Shallow Bowl Washfountains Offer Low-Water Consumption With Individually Activated Spray Heads.

Accommodates 3 users at a time, using less water, energy, and space than lavatories equipped with conventional faucets. Vandal resistant and easy to clean. Sectional spray head module is controlled by a push button, which actuates an air valve or an infrared sensor-actuated solenoid valve. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1-1/2" drain connections Flow rate of 0.5 GPM Working pressure range of 20 to 80 psi. Factory tested and shipped assembled.


PEOPLE SERVED
  • PEOPLE SERVED
L"
  • L"
H"
  • H"
COMPARE OVERALL
PEOPLE SERVED L" H" PSI PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.83.123:100