Metal Man® FWTD - Deluxe Folding Weld Table

Rollover image to zoom in

Click image to enlarge

Metal Man® FWTD - Deluxe Folding Weld Table

Item #: WBB2255413

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Metal Man® FWTD - Deluxe Folding Weld Table

The Metal Man Deluxe Folding Weld Table provides a quick and easy work surface for welding projects. Designed to quickly and easily fold up, this weld table provides a flexible work surface and is easy to store. The work surface measures 36" wide and 20" deep. In the middle of the work surface is a heavy wire grate designed to allow debris to fall through to the removable collection tray below. The Deluxe Weld Table is perfect for mobile welding applications, maintenance departments or anywhere space is a premium.

Specifications:
  • 36" x 20" Work Surface
  • Removable Debris Tray
  • Folding Table Legs
  • Base Stabilizing Feet
  • Overall Dimensions when in use: 36" x 20" x 36"
  • Overall Dimension when folded: 36" x 10" x 43-1/2"
  • Weight: 43 lbs.
  • Steel Construction and Powder Coat Finish


Product Specifications

    • MANUFACTURERS PART NUMBERFWTD
    • DESCRIPTIONDeluxe Folding Welding Table
    • SIZE36" x 20" x 36" (Unfolded)
      36" x 10" x 43-1/2" (Folded)
    • CONSTRUCTIONSteel
    • COATINGPowder Coated Paint
    • WORK SURFACE36" x 20"
    • GAUGE13 Gauge
    • BRANDMetal Man®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed