Leeson Aeration Fan Motors, Belt-Driven, Dust-Tight Three-Phase, TEAO, Rigid Base

Leeson Aeration Fan Motors, Belt-Driven, Dust-Tight Three-Phase, TEAO, Rigid Base

Totally enclosed air over motors, dust-tight, suitable for shaftmounted fans or belt driven fans. Capacitor start designs. Designed to be used within the airflow of the driven fan, these motors offer protection from the environment and are finished in epoxy enamel to resist corrosion in tough atmospheres. Lubricated with high temperature Exxon POLYREX® EM lubricant. Grounding provisions. Fully gasketed. Single phase motors have built-in terminal panel for quick, easy connections.


HP
  • HP
FRAME
  • FRAME
COMPARE PRICE EACH
MFG. PART # HP RPM VOLTAGE FRAME AMPS IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.80.32.33, 70.132.59.70:27