Colson® Stainless Steel Medium Duty Casters

Colson® Stainless Steel Medium Duty Casters

Colson® Stainless Steel Medium Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

Colson® Stainless Steel Medium Duty Casters are made of high quality materials for long lasting durability and dependability. Zerked raceway, axle and non-marking wheels provide low maintenance and surface protection. Straight roller bearing design enhances caster operation for easy mobility. Includes standard top plate for application versatility. Stainless steel finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 600 to 1000 lbs.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION H" CAP. LBS. BEARING TYPE BRAKE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.73.22:24