Darnell-Rose Dual Wheel Casters

Darnell-Rose Dual Wheel Casters

Darnell-Rose Dual Wheel Casters provide convenient Mobility for various Applications including Industrial, Commercial, Medical and more.

Darnell-Rose Dual Wheel Casters are made of high quality materials for long lasting durability and corrosion resistance. Units are designed for improved stability and load capacity while minimizing overall height. Enhanced load distribution and differential action wheels increase ergonomic maneuverability for handling and operation ease. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 1800 to 9600 lbs. Bearing type is Tapered Roller. Dimensions vary per model.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" CAP. LBS. BEARING TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.111.185:100