Darnell-Rose SupeRail Skate Wheel Gravity Conveyors

Darnell-Rose SupeRail Skate Wheel Gravity Conveyors

Darnell-Rose SupeRail Skate Wheel Gravity Conveyors provide Ergonomic Mobility for various applications including Industrial, Commercial, Assembly and more.

Darnell-Rose SupeRail Skate Wheel Gravity Conveyors are made of steel for long lasting durability and corrosion resistance. Conveyors are designed to accommodate heavy loads within confined or limited spaced areas. Can be attached in line with existing roller conveyance system or as stand-alone unit. Multiple parallel rails increase maximum line load. Weight capacities are 6000 and 12,000 lbs. Dimensions vary per model.

Optional Air Brake System is available that controls the speed at critical points in the line; please call for more information.


COMPARE DIMENSIONS
TYPE L' BETWEEN FRAME W" H" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.230.68:44