Pedestrian Walkway Strip Curtain Doors

Pedestrian Walkway Strip Curtain Doors

Our Mounting Brackets provide the Fastest Strip Door Installation on the Market!

Transparent, 8" wide x 0.08" thick PVC Plastic Strips are perfect for passageways and outdoor entrances where temperature (temperature resistant from -10 to +150 degrees F), noise or dust control is necessary. Strip Curtains have a 50% overlap for secure sealing. Exclusive glass filled polypropylene Mounting Brackets (included) reduce strip curtain installation time by 90%. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

For Strip Doors with larger openings, please see our selection of Energy Saving Dock Strip Curtains & Strip Doors with 12" wide strips.


W'
  • W'
H'
  • H'
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DOOR OPENING STRIP SIZE
W' H' W" THICKNESS" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

34.229.24.100, 34.195.252.241:35