Fairbanks Adjustable Twin Skate Dolly AD-8524-022H - 24" to 32" - 700 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Fairbanks Adjustable Twin Skate Dolly AD-8524-022H - 24" to 32" - 700 Lb. Capacity

Item #: WBB2218378

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.19 Save up to 53%
Price: $ 112.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fairbanks Adjustable Twin Skate Dolly AD-8524-022H - 24" to 32" - 700 Lb. Capacity

  • Skate dolly twin frames can be listed to meet odd-sized or odd- shaped objects such as appliances, pianos, cabinets and furniture
  • Center bolt with wing nut makes for easy adjustment of skate dolly twin frames from 24" up to 32" long
  • Skate dolly twin frames are made of kiln-dried oak and each 8 3/4" x 6 1/2" twin platform deck is carpet covered to protect load
  • Each dolly twin frame has 8 swivel casters with soft rubber wheels
  • Skate dolly twin frames are sold in pairs only, consisting of 2 complete twin frames with 16 swivel casters
  • Overall height 3 3/8"
  • Load Capacity up to 700 Ib per pair
  • UPSable
  • Sold in Pairs Only


Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES8-1/2
    • CAPACITY LBS700 Per Pair
    • COLOR FINISHWood
    • ASSEMBLYAssembled
    • BRANDFairbanks
    • CONSTRUCTIONWood
    • DECK HEIGHT INCHES3-3/8
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBERAD-8524-022H
    • PACKAGE QUANTITY2
    • WEIGHT LBS15
    • WHEEL DIAMETER INCHES2
    • WHEEL TYPESoft Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!