Steel Gantry Cranes

Steel Gantry Cranes

Industrial Gantry Cranes Are Designed To Move And Offer More Flexibility Than Permanent Cranes.

These steel gantry cranes have an I-beam mounting plate design for quick set-up. The heavy-duty steel construction with a chip-resistant enamel finish is used for a warehouse, machine shop and for indoor or outdoor use. Our portable cranes feature four 8" phenolic wheels with 4-position swivel lock casters that ease movement between work areas. Note: Use Crane to Lift Loads only.

Choose Fixed Height or Adjustable Height models. Adjustable styles telescope in 6" height increments using forklift or with optional lever ratchets for one-person adjustment.

**Height is measured from underside of I-Beam to Floor.

NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.


BRAND
  • BRAND
GANTRY TYPE
  • GANTRY TYPE
CAP. LBS.
  • CAP. LBS.
OVERALL W
  • OVERALL W
USABLE W
  • USABLE W
MIN.
  • MIN.
MAX.
  • MAX.
H"
  • H"
W"
  • W"
COMPARE HEIGHT ** I-BEAM DIMENSIONS
BRAND GANTRY TYPE CAP. LBS. OVERALL W USABLE W MIN. MAX. H" W" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

54.82.99.169, 70.132.60.72:23