Gorbel® Electric Chain Hoists

Gorbel® Electric Chain Hoists

Gorbel® Electric Chain Hoists Are Designed to Elevate, Support, and Relocate Heavy Duty Content For Industrial, Manufacturing, Commercial, and Other Related Applications.

These hoists easily integrate with existing cranes or tramrail systems for convenient installation and relocation. The totally enclosed, fan cooled motor provides dependable and quiet operation ensuring years of reliable service. The compact design is ideal for low headroom and restricted environments. Includes canvas chain container. Weight capacity ranges from 250 to 6000 lbs. Head room ranges from 14-1/2" to 20-1/4". Motor HP ranges from 2/5 to 4-8/9. Speed FPM ranges from 12/3 to 36. Available heights include 10', 15', and 20'. Chain falls are 1 and 2. ASME tested. Dimensions vary per model.


CAPACITY LBS
  • CAPACITY LBS
HEAD ROOM"
  • HEAD ROOM"
MOTOR HP
  • MOTOR HP
SPEED FPM
  • SPEED FPM
HT'
  • HT'
CHAIN FALLS
  • CHAIN FALLS
COMPARE LIFT
CAPACITY LBS HEAD ROOM" MOTOR HP SPEED FPM HT' CHAIN FALLS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

3.91.79.74, 70.132.60.72:36