MAG-MATE® Load Lifting Magnets

MAG-MATE® Load Lifting Magnets

MAG-MATE® Load Lifting Magnets are One Hand Loading Systems for Fast, Safe and Balanced Load Handling.

These load lifting magnets provide a low cost method of retrieving parts fast from one operation to another. Using these magnets protect workers for from cuts, slivers, nicks, and burns when grabbing hot or sharp parts from cutting tables. This one-handed tool helps increase productivity by moving parts from processing equipment. All welded aluminum or steel construction provides structural integrity. Styles include Lifting Magnet, Manual Lifting Lift Magnet w/Pole, and Manual Lifting Magnet. Hand held permanent lift has an easy "trigger' release handle for safe, one handed operation. Magnets lift 50 lbs to 1600 lbs, 4 poles. Lengths range from 3-3/8" to 80-147. Widths range from 3/4" to 7-1/4". Heights range from 14/34" to 10-3/4". 300⁰ F Max Temp. Made in the USA.


CAP. LBS.
  • CAP. LBS.
L"
  • L"
W"
  • W"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
STYLE
  • STYLE
COMPARE OVERALL DIMENSIONS
CAP. LBS. L" W" H" COLOR CONSTRUCTION STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.223.212:27