MAG-MATE® Manhole Cover Lift Magnets

MAG-MATE® Manhole Cover Lift Magnets

MAG-MATE® Manhole Cover Lift Magnets Can Move up to 400 lbs to Reduce Workplace or Worker Injuries.

This manhole cover lift system has an adjustable dolly with a four position hook and a four-length retractable handle for superior leverage, even in tight spots. Magnet easily moves heavy manhole covers without injury to fingers, toes, or back. The three angle positions are 90°, 105° or 120°, allowing you to adjust the system for any lifting situation. Safety latch hook allows one worker to handle the job, and dolly can be adjusted to ergonomically accommodate any user. Dolly folds up for convenient storage. Bail openings are 3/4" x 2-3/8" x 1-3/4", 1/2" x 2-3/8" x 1-3/4", and 5/8" x 3-1/2" x 2-1/4". Overall dimension is 41"L x 13"W x 12"H. Unit magnets are RFID enabled.Handle locks in on or off position. 6" diameter wheels. Magnet sizes vary. Color is black or yellow. Conforms to ASME B30.20 Standards.


COMPARE OVERALL DIMENSIONS
BAIL OPENING" L" W" H" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.223.212:104