Lift-All® Permaloc™ Wire Rope Slings

Lift-All® Permaloc™ Wire Rope Slings

The Construction Industry Standard!

Slings are constructed of high strength 6 x 19, EIP, IWRC class wire rope (6 strands of 19 wires each, Extra-Improved Plow steel, surrounding an Independent Wire Rope Core) that resists abrasion for longer life. Wire rope sling is manufactured using a mechanically swaged, flemish splice technique to form the eyes, so that the eye strength is not solely dependent on the sleeve for greater reserve strength. Slings are supplied with a Tuff-Tag™ that shows rated capacities, providing easy to read capacity information to promote safety. Slings comply with OSHA and ASME B30.9 standards.

Note: Do not exceed rated capacities. Sling capacity decreases as the angle from horizontal decreases. Slings should not be used at angles less than 30°.


L '
  • L '
DIA."
  • DIA."
VERTICAL
  • VERTICAL
CHOKER
  • CHOKER
COMPARE DIMENSIONS EYE DIMENSIONS RATED CAPACITY LBS.
L ' DIA." H" W" VERTICAL CHOKER BASKET IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

35.175.182.106, 70.132.60.72:34