x

Take 15% off your entire order!

Offer applied at checkout

Ingersoll Rand Beam Trolleys

Ingersoll Rand Beam Trolleys

Ingersoll Rand Beam Trolleys Help provide Positive Load Positioning Along the Beam.

Ingersoll Rand Beam Trolleys are hand geared hook-on style trolleys rated for manual or powered hoists having the versatility to fit most types of beams with compatibility to all hoist brands. The 5:1 design factor allows use with both manual or powered hoists. Side plates are made of cold formed steel for strength and even load distribution. The wheel axles are 'rivet-locked' in place so they will not come loose. Wheels are cast iron. Wheels run on sealed, 'Lube-for-Life' ball bearings for smoother rolling with less effort and maintenance. 'Universal' tread fits either flat or tapered beams. Wide hanger shaft assemblies allow the standard trolley's to fit almost any I-Beam, H-Beam or patented track beam. Extension shaft kits are stocked. Capacities range from 1100 lbs. to 44,000 lbs. Beam widths up to 8 to 13. Head room is up to 11-3/16". Meets pertinent U.S. (ASME/ANSI and CMAA), Canadian and European standards.