JET® Electric Power Drive Trolleys

JET® Electric Power Drive Trolleys

JET® Electric Power Drive Trolleys Quickly Move Loads Along I-Beams For Smooth Material Handling In Warehouses And Industrial Environments.

JET® Electric Power Drive Trolleys are constructed with durable steel for reliable and long lasting use. Easily adjustable to wide-flange H-beams, standard I-beams or curved track with the included spacer washers. Friction disc brake mechanism provides precise user control with the push of a button. Powered trolleys feature a solenoid-operated traveling brake. Can be mounted using lug-mount or hook pin. Available load capacities are 1000, 2000, 4000, 6000, and 10,000 lbs. Trolleys fit beam widths ranging from 3 to 5, 4 to 6, and 5 to 7 inches. Includes 2 Year Limited Warranty. Dimensions vary per model.

Note: JET Electric Powered Trolleys require purchase of a JET Push Button Control Cord (sold separately).


CAP. LBS.
  • CAP. LBS.
BEAM W"
  • BEAM W"
VOLTAGE
  • VOLTAGE
COMPARE
CAP. LBS. BEAM W" TRAVEL SPEED FPM HEAD ROOM" MOTOR HP VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

34.228.143.13, 70.132.60.72:23