EGA Adjustable Height Platforms

EGA Adjustable Height Platforms

EGA Adjustable Height Platforms Provide Workers with Additional Height for Out-of-Reach or Elevated Items.

EGA Adjustable Height Platforms meet or exceed OSHA standards for workplace safety. To adjust height, loosen lock nut, twist threaded feet to the desired height, and retighten the lock nut. Minimum working heights are 5" and 9". Maximum working heights are 8" and 14". All welded steel construction provides structural integrity. Grip Strut type step is slip-resistant. 1 step. Step holds up to 500 lbs. Other dimensions vary.


L"
  • L"
MIN WORKING H"
  • MIN WORKING H"
MAX WORKING H"
  • MAX WORKING H"
COMPARE DIMENSIONS
QTY STEPS L" W" MIN WORKING H" MAX WORKING H" STEP TYPE CAPACITY COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.76.247:25