Mobile Scissor Lift Tables

Mobile Scissor Lift Tables

Mobile Scissor Lift Tables Move and Raise Loads to Optimum Material Handling Heights to Increase Worker Productivity.

Mobile Scissor Lift Tables have a foot operated hydraulic lift pump for smooth lifting and positive height adjustment without a downward drift, and some available with an additional pneumatic functionality that utilizes shop air to raise platform for versatile material handling. The push handle maneuvers Scissor Lift Tables into position on industrial casters. Steel construction provides long lasting durability and strength. Scissor types are Single, Double, and Single Scissor-Folding Handle. Weight capacities range from 220 to 2200 lbs.

  • Table size and lift height min/max vary per model
  • Casters are 2 swivel with brakes and 2 rigid
  • Single and Double Scissor listed to meet specific lift height requirements



LIFT TYPE
  • LIFT TYPE
SCISSOR TYPE
  • SCISSOR TYPE
CAP. LBS.
  • CAP. LBS.
L"
  • L"
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE TABLE DIMENSIONS LIFT HEIGHT" WHEEL PRICE
LIFT TYPE SCISSOR TYPE CAP. LBS. L" W" MIN. MAX. DIA." TYPE BRAND IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.198.173:104