Hubbell LED Recessed Downlight Housings

Hubbell LED Recessed Downlight Housings

Hubbell LED Recessed Downlight Housings Are Used For Indoor Applications Including Commercial, Corporate, Medical, And More.

Hubbell LED recessed downlight housings are made of high quality materials for long lasting durability and corrosion resistance. Lights are cost effective, energy efficient, and provide up to 50,000 average hours of life. Units accommodate wet locations, through branch wiring, and drywall ceiling applications. Light engine utilizes multiple LED arrays for controlled color consistency. Features glare-free optical control. Installs easily. Type is Indoor LED Recessed Lighting. Voltages are 120, 120/277, and 277. Package quantity is 1. Dimensions vary per model.


COMPARE
BRAND MANUFACTURER PART # STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.9.6:24